Close
Filters
Search

Clamping grip pliers, C type, parallel

Article No. 07150923
Clamping grip pliers, parallel C shape CLMPLOKPLRS-PARALLEL-L290MM
€70.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High, wide clamping arm with movable clamping jaws.
  • Effortless release lever with spring mechanism
  • One-hand operation – pull-action instead of push-action
  • Lock nut for fixing clamping width, setting retained for repetitive applications
  • Ergonomic and appealing design
  • High-quality epoxy coating, welding beads roll off
  • Lower rust infiltration than nickel
High, wide clamping arm with movable clamping jaws.
  • Effortless release lever with spring mechanism
  • One-hand operation – pull-action instead of push-action
  • Lock nut for fixing clamping width, setting retained for repetitive applications
  • Ergonomic and appealing design
  • High-quality epoxy coating, welding beads roll off
  • Lower rust infiltration than nickel
Application area

Suitable for clamping and securing components with especially high surface pressure.

Products specifications
Length 290 mm
Min./max. clamping width 0-86 mm
Clamping depth (L) 52 mm
Height (H) 146 mm
Material Steel
Max. clamping width 86 mm

Würth Catalogue

Catalogue page as PDF | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data | 

Certificates/Documents

 | 

 | 

Products specifications
Length 290 mm
Min./max. clamping width 0-86 mm
Clamping depth (L) 52 mm
Height (H) 146 mm
Material Steel
Max. clamping width 86 mm
Close