Close
Search

Clamping mandrel For cutting discs and grinding discs

Article No. 0664978
Clamping mandrel for cutting and grinding disc MNDRL-CUTDISC-D10-(0-8MM)-SHFT6MM ZEBRA
€40.12 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.

Clamping range from 0–8 mm

Just one clamping mandrel for all clamping ranges.

Clamping screw is completely countersunk in clamping mandrel

No protruding thread sections, enabling work even in cramped spaces.

Clamping screw with large contact surface and right-hand thread (self-clamping effect)

Reliable holding of wheels.

Clamping screw with large support surface and lengthwise slit

Easy to loosen or tighten with a 17 mm open-ended spanner or slotted screwdriver.

One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.

Clamping range from 0–8 mm

Just one clamping mandrel for all clamping ranges.

Clamping screw is completely countersunk in clamping mandrel

No protruding thread sections, enabling work even in cramped spaces.

Clamping screw with large contact surface and right-hand thread (self-clamping effect)

Reliable holding of wheels.

Clamping screw with large support surface and lengthwise slit

Easy to loosen or tighten with a 17 mm open-ended spanner or slotted screwdriver.

Products specifications
Suitable for bore diameter 10 mm
Length 58 mm
Shank diameter 6 mm
Close