Close
Filters
Search

Clamping pin/clamping sleeve - slotted, heavyweight design

Article No. 0475660
ISO 8752 steel plain SPGPIN-ISO8752-6X60
€24.66 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ISO 8752, spring steel
  • Securing elements, used in a similar way to grooved pins
  • For use as sleeves for bolts/screws, predominantly in applications where significant shearing forces occur
  • Strain on bolts and screws is relieved, allowing smaller sizes to be used
  • 0.2–0.5 mm oversize compared with the nominal diameter guarantees a secure, firm fit
  • Tapered end makes it easier to insert the part into the hole
  • Pins can be removed again without causing damage
Notice

The hole diameter is the same as the nominal diameter (tolerance 12 H).

ISO 8752, spring steel
  • Securing elements, used in a similar way to grooved pins
  • For use as sleeves for bolts/screws, predominantly in applications where significant shearing forces occur
  • Strain on bolts and screws is relieved, allowing smaller sizes to be used
  • 0.2–0.5 mm oversize compared with the nominal diameter guarantees a secure, firm fit
  • Tapered end makes it easier to insert the part into the hole
  • Pins can be removed again without causing damage
Notice

The hole diameter is the same as the nominal diameter (tolerance 12 H).

Products specifications
Nominal diameter (d1) 6 mm
Length (l1) 60 mm
Material Spring steel
Surface Bare
RoHS-compliant Yes
Version Heavy-duty design
Standards ISO 8752

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 6 mm
Length (l1) 60 mm
Material Spring steel
Surface Bare
RoHS-compliant Yes
Version Heavy-duty design
Standards ISO 8752
Close