Close
Filters
Search

Classic trousers

Article No. M443028001
Work trousers Classic TROUSERS CLASSIC GREY M MODYF
€44.55 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Sporty and comfortable work trousers that are ideal for tradespeople, fitters, vehicle mechanics, carpenters and many other professions.
  • Durable and easy-care fabric
  • 2 side pockets, 2 leg pockets, rear pocket with hook-and-loop closure
  • Concealed buttons and zip
  • Waistband with elasticated drawstring, YKK zip
  • Extendible seam, approx. 5 cm
Sporty and comfortable work trousers that are ideal for tradespeople, fitters, vehicle mechanics, carpenters and many other professions.
  • Durable and easy-care fabric
  • 2 side pockets, 2 leg pockets, rear pocket with hook-and-loop closure
  • Concealed buttons and zip
  • Waistband with elasticated drawstring, YKK zip
  • Extendible seam, approx. 5 cm
Products specifications
Colour Grey
Size M
Material 65% polyester, 35% cotton
Fabric weight per m2 250 g
Washable at 60°C
Care instruction Do not bleach, Do not dry-clean, Ironing with low temperature, Tumble drying normal
Products specifications
Colour Grey
Size M
Material 65% polyester, 35% cotton
Fabric weight per m2 250 g
Washable at 60°C
Care instruction Do not bleach, Do not dry-clean, Ironing with low temperature, Tumble drying normal
Close