Close
Filters
Search

Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

Article No. 0903489528
Cleaning brush for WIT-UH 300 CLNBRSH-(RB28)-MA-DRLHO28MM-ST-THRM8
€15.34 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)

For cleaning drill holes in concrete

  • WIT-UH 300, Option 1
  • WIT-UH 300, REBAR
  • WIT-PE 1000, Option 1
  • WIT-PE 1000, REBAR

With M8 connecting thread

  • WIT-UH 300, option 1: European Technical Assessment ETA-17/0127
  • WIT-UH 300, REBAR: European Technical Assessment ETA-17/0036
  • WIT-PE 1000, option 1: European Technical Assessment ETA-19/0542
  • WIT-PE 1000, REBAR: European Technical Assessment ETA-19/0543
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)

For cleaning drill holes in concrete

  • WIT-UH 300, Option 1
  • WIT-UH 300, REBAR
  • WIT-PE 1000, Option 1
  • WIT-PE 1000, REBAR

With M8 connecting thread

  • WIT-UH 300, option 1: European Technical Assessment ETA-17/0127
  • WIT-UH 300, REBAR: European Technical Assessment ETA-17/0036
  • WIT-PE 1000, option 1: European Technical Assessment ETA-19/0542
  • WIT-PE 1000, REBAR: European Technical Assessment ETA-19/0543
Products specifications
Nominal drill hole diameter 28 mm
Suitable for anchor rod M24
Suitable for rod diameter 22 mm
Outer diameter 30 mm
Length 150 mm
Filling length 80 mm
Connection thread M8
Material of wire Steel
Products specifications
Nominal drill hole diameter 28 mm
Suitable for anchor rod M24
Suitable for rod diameter 22 mm
Outer diameter 30 mm
Length 150 mm
Filling length 80 mm
Connection thread M8
Material of wire Steel
Close