Close
Filters
Search

Clip W-QUICLIP PLUS

Article No. 0864935158
Clamp W-QUICLIP PLUS AY-CLAMP-(DIGA CS1)-CLOSABLE-(15-18)
€0.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Suitable for DIGA® CS-1 and DIGA® CS-2 Power

Lockable clips

High retention forces

Temperature resistance from –25°C to +80°C (up to +110°C for short periods)

Can be installed with a variety of gas nailers

Easy side attachment on DIGA® CS gas nailer

All sizes can attach a variety of pipe diameters

Material: Polyamide 6

Ø 5-mm through hole

Can also be mounted conventionally using the through hole with nail anchors or chipboard screws.

Suitable for DIGA® CS-1 and DIGA® CS-2 Power

Lockable clips

High retention forces

Temperature resistance from –25°C to +80°C (up to +110°C for short periods)

Can be installed with a variety of gas nailers

Easy side attachment on DIGA® CS gas nailer

All sizes can attach a variety of pipe diameters

Material: Polyamide 6

Ø 5-mm through hole

Can also be mounted conventionally using the through hole with nail anchors or chipboard screws.

Application area

For quickly fastening plastic auxiliary installation pipes with light compressive strength, plastic armoured pipes with medium to high compressive strength, and steel-armoured pipes in accordance with


DIN EN 50086-1 on concrete surfaces (≤ C40/50) in accordance with DIN/EN 206-1 and DIN 1045.


Sand-lime brick, solid brick and steel in conjunction with collated nails

Products specifications
Material PA - Polyamide
Baseplate length (A) 24 mm
Baseplate width (B) 16 mm
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material PA - Polyamide
Baseplate length (A) 24 mm
Baseplate width (B) 16 mm
Halogen-free Yes
Close