Close
Filters
Search

CLL 24P cross line laser

Article No. 5709300024
Cross line laser CLL 24P CRSLNELASR-CLL24P
€230.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Self-levelling cross line laser with green laser lines and very good visibility, even in bright light conditions

Self-levelling

  • Self-levelling in seconds for rapid alignment
  • Large switch for activating the automatic self-levelling mode
  • Automatic monitoring eliminates levelling errors
  • If the self-levelling range is exceeded, the laser lines start flashing

Simple operation

  • The lines can be switched individually using the button
  • Manual mode can be activated by pressing and holding the power button
  • Integrated battery pack and USB-C port for charging using all common mains plugs
  • Robust housing with protection against damaging quantities of splash water and dust
  • Can also be used over longer distances by locating the laser beams using the universal receiver (available separately)

Wide range of fastening options

  • The holder can be attached to metal surfaces using the integrated magnet
  • In addition, the holder can also be fixed to different surfaces using screws or cable ties
  • It can also be installed on a 1/4 inch tripod

Includes magnetic holder, storage case and USB-C to USB-A cable

Self-levelling cross line laser with green laser lines and very good visibility, even in bright light conditions

Self-levelling

  • Self-levelling in seconds for rapid alignment
  • Large switch for activating the automatic self-levelling mode
  • Automatic monitoring eliminates levelling errors
  • If the self-levelling range is exceeded, the laser lines start flashing

Simple operation

  • The lines can be switched individually using the button
  • Manual mode can be activated by pressing and holding the power button
  • Integrated battery pack and USB-C port for charging using all common mains plugs
  • Robust housing with protection against damaging quantities of splash water and dust
  • Can also be used over longer distances by locating the laser beams using the universal receiver (available separately)

Wide range of fastening options

  • The holder can be attached to metal surfaces using the integrated magnet
  • In addition, the holder can also be fixed to different surfaces using screws or cable ties
  • It can also be installed on a 1/4 inch tripod

Includes magnetic holder, storage case and USB-C to USB-A cable

Application area

Ideal for construction work, renovations, installing tiles and drywall and for positioning furniture, pictures and shelves

Products specifications
Laser category 2
Levelling measuring accuracy (+/- per length) 3 mm/10m
Self-levelling range (+/-) 3 Degree
Range without receiver 15 m
Range with receiver 40 m
Min. temperature conditions -10 °C
Max. temperature conditions 45 °C
Length 96 mm
Width 54 mm
Height 98 mm
IP protection class IP 54
Type of rechargeable battery/battery Li-lon
Rechargeable battery/battery life Up to 8 hours
Products specifications
Laser category 2
Levelling measuring accuracy (+/- per length) 3 mm/10m
Self-levelling range (+/-) 3 Degree
Range without receiver 15 m
Range with receiver 40 m
Min. temperature conditions -10 °C
Max. temperature conditions 45 °C
Length 96 mm
Width 54 mm
Height 98 mm
IP protection class IP 54
Type of rechargeable battery/battery Li-lon
Rechargeable battery/battery life Up to 8 hours
Close