Close
Filters
Search

Coating thickness gauge Combi

Article No. 071553790
Layer thickness measuring unit Combi MSREINSTR-COAT-(STEEL-ALU)
€1,003.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Fully electronic coating thickness measuring instrument for determining coatings (e.g. paintwork, corrosion protection coating thicknesses)

One-handed operation with multi-function key

Automatic substrate switchover

Reliable, fast measurements with no calibration

Manual substrate switchover by user also possible

High measuring accuracy over entire measuring range

Broad range of applications thanks to dual probe (steel, iron and non-ferrous metals such as aluminium, zinc, copper and brass)

Compact design with integrated measuring probe

Long-term use with gentle measurement thanks to polished ruby measuring heads

Innovative technology: Hall sensors and eddy current technology

Acoustic signal at start of measurement

Automatic switch-on/switch-off

Graphic LCD display with backlight indicates measured value, battery state, measuring unit and operating mode

Measured value display approx. 15 seconds

Measuring range (FE/N Fe)

0-3000 μm (μm/mils switching)

Measuring time increment

Individual measurement: 600 ms

Measured value display

From 0.0–999 in µm, from 1000 µm in mm

Smallest measuring surface

10 x 10 mm

Smallest curvature radius

  • Convex: 5 mm
  • Concave: 25 mm

Smallest thickness of base material

  • Fe: 0.2 mm
  • N Fe: 0.05 mm
Notice

Measurements on plastics are not possible

Fully electronic coating thickness measuring instrument for determining coatings (e.g. paintwork, corrosion protection coating thicknesses)

One-handed operation with multi-function key

Automatic substrate switchover

Reliable, fast measurements with no calibration

Manual substrate switchover by user also possible

High measuring accuracy over entire measuring range

Broad range of applications thanks to dual probe (steel, iron and non-ferrous metals such as aluminium, zinc, copper and brass)

Compact design with integrated measuring probe

Long-term use with gentle measurement thanks to polished ruby measuring heads

Innovative technology: Hall sensors and eddy current technology

Acoustic signal at start of measurement

Automatic switch-on/switch-off

Graphic LCD display with backlight indicates measured value, battery state, measuring unit and operating mode

Measured value display approx. 15 seconds

Measuring range (FE/N Fe)

0-3000 μm (μm/mils switching)

Measuring time increment

Individual measurement: 600 ms

Measured value display

From 0.0–999 in µm, from 1000 µm in mm

Smallest measuring surface

10 x 10 mm

Smallest curvature radius

  • Convex: 5 mm
  • Concave: 25 mm

Smallest thickness of base material

  • Fe: 0.2 mm
  • N Fe: 0.05 mm
Notice

Measurements on plastics are not possible

Application area

On steel and iron (ferromagnetic metals) and non-magnetic metals, e.g. aluminium, zinc, copper or brass

Products specifications
Display LCD
Measuring accuracy in % 3 %
Error of measurement for length (+/-) +/- 2 µm
Min./max. temperature conditions 0 to 50 °C
Min. temperature conditions 0 °C
Max. temperature conditions 50 °C
Length 100 mm
Width 60 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Display LCD
Measuring accuracy in % 3 %
Error of measurement for length (+/-) +/- 2 µm
Min./max. temperature conditions 0 to 50 °C
Min. temperature conditions 0 °C
Max. temperature conditions 50 °C
Length 100 mm
Width 60 mm
Close