Close
Search

Collated nails and gas cartridge NG CS-2 HFB

Article No. 0864951222
Collated nails and gas cartridge NG CS-2 HFB NL-(DIGA CS2)-FUELCELL-LP48-HSCONC-22MM
€89.68 inc. VAT price per 800 PCS
Available on Order
Price may vary
+ -
*
Products specifications
Material of the nail Steel
Surface Zinc plated
Length of nail 22 mm
Diameter of nail 3 mm
Head diameter 6.3 mm
Number of nails 800 PCS
Contents 80 ml
Container Cartridge
Products specifications
Material of the nail Steel
Surface Zinc plated
Length of nail 22 mm
Diameter of nail 3 mm
Head diameter 6.3 mm
Number of nails 800 PCS
Contents 80 ml
Container Cartridge
Close