Close
Filters
Search

Collated nails and gas cartridge NG CS-2/3

Article No. 0864953025
Collated nails and gas cartridge NG CS-2/3 NL-(DIGA CS2/3)-FUELCELL-25MM
€82.60 inc. VAT price per 800 PCS
LOW STOCK
*
+ -
High-quality universal nail, diameter 2.6 mm, suitable for DIGA® CS-2 Power and DIGA® CS-3

iBMB MPA TU Braunschweig

MPA BS no.: 2101-126-16-CM:

Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4

MPA BS no.: 2100-376-17-CM

Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard according to DIN EN 520 or DIN 18180 and a substructure according to DIN 18182-1 in conjunction with mounting on solid components

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

High-quality universal nail, diameter 2.6 mm, suitable for DIGA® CS-2 Power and DIGA® CS-3

iBMB MPA TU Braunschweig

MPA BS no.: 2101-126-16-CM:

Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4

MPA BS no.: 2100-376-17-CM

Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard according to DIN EN 520 or DIN 18180 and a substructure according to DIN 18182-1 in conjunction with mounting on solid components

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Application area
  • Fastening of U-profiles in dry walling

  • Attachments in the installation area, dry walling etc. on concrete substrate (normal concrete ≥ C 20/25 ≤ C 40/50) according to DIN EN 206 as well as steel and masonry made of solid bricks
Products specifications
Material of nail Steel
Surface Zinc plated
Length of nail 25 mm
Diameter of nail 2.6 mm
Head diameter 6.3 mm
Number of nails 800 PCS
Contents 69 ml
Container Cartridge
Products specifications
Material of nail Steel
Surface Zinc plated
Length of nail 25 mm
Diameter of nail 2.6 mm
Head diameter 6.3 mm
Number of nails 800 PCS
Contents 69 ml
Container Cartridge
Close