Close
Filters
Search

Collated nails and NG CS-2/3 SN gas cartridge

Article No. 0864953425
Collated nails and gas cartridge NG CS-2/3 SN NL-(DIGA CS2/3)-FUELCELL-SN-25MM
€0.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-quality universal nail, diameter 2.6 mm, suitable for DIGA® CS-2 POWER and DIGA® CS-3
  • One packaging unit consists of 800 nails and a gas cartridge
Notice

All nails are suitable for secondary attachments (without construction product approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or ultimate load tests.

High-quality universal nail, diameter 2.6 mm, suitable for DIGA® CS-2 POWER and DIGA® CS-3
  • One packaging unit consists of 800 nails and a gas cartridge
Notice

All nails are suitable for secondary attachments (without construction product approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or ultimate load tests.

Application area
  • Attachment of U-profiles in dry walling

  • Attachments in the installation area, dry walling etc. on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206 as well as steel and solid block masonry
Products specifications
Material of nail Steel
Surface Zinc plated
Length of nail 25 mm
Diameter of nail 2.6 mm
Head diameter 6.4 mm
Number of nails 800 PCS
Contents 69 ml
Container Cartridge
Products specifications
Material of nail Steel
Surface Zinc plated
Length of nail 25 mm
Diameter of nail 2.6 mm
Head diameter 6.4 mm
Number of nails 800 PCS
Contents 69 ml
Container Cartridge
Close