Close
Filters
Search

Colour nail Colour pin

Article No. 047913203
Nail colour pin PIN-COL-NUTBROWN-1,75X32
€37.64 inc. VAT price per 1000 PCS
Available on Order
Price may vary
*
+ -
Coloured nails with barbed threads for permanent securing of wood and plastic

These thin nails made from high-quality steel are provided with a hard-wearing colour coating.

As a result, when the right colour is selected, the nail head is barely visible after it has been driven in.

Colour pins are hardened

As a result, they don't bend when pounding in and can be pounded in easily due to their slim tips.

Their barbed thread firmly and permanently connects to the wood fibres.

Colour pins are available in the following colours:

  • Maple
  • Birch
  • Oak, dark
  • Oak, light
  • Mahogany
  • Walnut
  • Rosewood
  • Black
  • White
Coloured nails with barbed threads for permanent securing of wood and plastic

These thin nails made from high-quality steel are provided with a hard-wearing colour coating.

As a result, when the right colour is selected, the nail head is barely visible after it has been driven in.

Colour pins are hardened

As a result, they don't bend when pounding in and can be pounded in easily due to their slim tips.

Their barbed thread firmly and permanently connects to the wood fibres.

Colour pins are available in the following colours:

  • Maple
  • Birch
  • Oak, dark
  • Oak, light
  • Mahogany
  • Walnut
  • Rosewood
  • Black
  • White
Application area

Joiner's workshops, furniture manufacturers, decoration, trade fair construction



Colour pins are especially suitable for securing battens, decorative mouldings and laths, quarter rounds, wood panelling, for making furniture and frames (e.g. picture or mirror frames) from natural wood, wood lacquered with coloured paint, and plastic.

Products specifications
Nominal diameter (d1) 1.75 mm
Length (l1) 32 mm
Colour Walnut
Material Steel
Surface Bare

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter (d1) 1.75 mm
Length (l1) 32 mm
Colour Walnut
Material Steel
Surface Bare
Close