Close
Filters
Search

Combi screw tap bit, HSS

Article No. 0653975
Combi HSS blue screw tap bit MATAP-COMBI-BIT-HSS-M5 ZEBRA
€22.39 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Ground precision tool for drilling, thread cutting and countersinking in one step.

For use in drills with clockwise/anti-clockwise rotation such as:

  • Stationary drills
  • Hand drills
  • Cordless drills
Ground precision tool for drilling, thread cutting and countersinking in one step.

For use in drills with clockwise/anti-clockwise rotation such as:

  • Stationary drills
  • Hand drills
  • Cordless drills
Application area
  • Suitable for through holes in steel, non-ferrous metal and plastic up to 1 x d (M6 = 6 mm material thickness) and up to a tensile strength of 600 N/mm2

  • Repair workshops, prefabricated construction, installation, ventilation system construction, metal construction work, commercial vehicle repair
Products specifications
Thread type x nominal diameter x pitch M5 x 0.8
Recommended rotation speed in steel 950 U/min(rpm)
Recommended rotation speed in plastics/NF metal 1200 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M5 x 0.8
Recommended rotation speed in steel 950 U/min(rpm)
Recommended rotation speed in plastics/NF metal 1200 U/min(rpm)
Related Product
Close