Close
Filters
Search

Combination wrench assortment, inch

Article No. 071330341
Combination wrench assortment inch 12 pieces COMBIWRNCH-SORT-12PCS ZEBRA
€182.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Short design, 12 pcs

Drive: Ring side POWERDRIV, bi-hex

Standard: DIN 3113A/ISO 3318/778

Geometry: Ring side angled 15°, jaw offset 15°

Material: Chromium-vanadium steel

Surface: Chrome-plated, polished heads and ring

Contents: 12 pcs

1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 1; 1 1/16; 1 1/8; 1 1/4

Short design, 12 pcs

Drive: Ring side POWERDRIV, bi-hex

Standard: DIN 3113A/ISO 3318/778

Geometry: Ring side angled 15°, jaw offset 15°

Material: Chromium-vanadium steel

Surface: Chrome-plated, polished heads and ring

Contents: 12 pcs

1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 1; 1 1/16; 1 1/8; 1 1/4

Products specifications
Number of pieces in assortment/set 12 PCS
Width across flats 9/16 inch<br>7/8 inch<br>7/16 inch<br>5/8 inch<br>3/8 inch<br>3/4 inch<br>1 inch<br>1 1/8&nbsp;inch<br>1 1/4&nbsp;inch<br>11/16 inch<br>1 1/16 inch<br>1/2 inch

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 12 PCS
Width across flats 9/16 inch<br>7/8 inch<br>7/16 inch<br>5/8 inch<br>3/8 inch<br>3/4 inch<br>1 inch<br>1 1/8&nbsp;inch<br>1 1/4&nbsp;inch<br>11/16 inch<br>1 1/16 inch<br>1/2 inch
Close