Close
Filters
Search

Combined abrasive fleece/cloth matting body (mixed corundum)

Article No. 0672964318
Combi matting body MATTBDY-COMBI-G180/150-40X30X6MM
€9.14 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For shoulder-free matting, line matting, satin finish and removal of dirt and oxide layers on metal.

High sanding effect

Additional abrasive cloths between the abrasive fleece

Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser
  • Use tools with a low contact pressure; heavy contact pressure causes premature wear
  • If there is insufficient removal, do not increase the contact pressure. Instead, use coarser grains
For shoulder-free matting, line matting, satin finish and removal of dirt and oxide layers on metal.

High sanding effect

Additional abrasive cloths between the abrasive fleece

Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser
  • Use tools with a low contact pressure; heavy contact pressure causes premature wear
  • If there is insufficient removal, do not increase the contact pressure. Instead, use coarser grains
Products specifications
Diameter x width x shaft diameter 40 x 30 x 6 mm
Colour Red brown
Products specifications
Diameter x width x shaft diameter 40 x 30 x 6 mm
Colour Red brown
Close