Close
Filters
Search

Compressed air safety coupling wSafe® 2000 with hose connection

Article No. 0699021100
Safety coupling wSafe 2000 with hose connection CUPL-QCKACTION-PN-S2000-ID10.0MM WSAFE
€31.03 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The compressed air coupling sets the benchmark in safety and efficiency when it comes to connecting PVC pneumatic hoses.

Optimal compressed air supply and power delivery for compressed air consumers

Flow-optimised valve facilitates high flow rate of up to 2250 l/min and a maximum operating pressure of 16 bar. Result is greater productivity and lower energy costs for the user.

High protection and corrosion resistance even under demanding conditions

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

Long service life

Locking sleeve made from hardened steel

Secure, one-handed decoupling

Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.

Euro profiles are compatible with other compressed air fittings

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

The compressed air coupling sets the benchmark in safety and efficiency when it comes to connecting PVC pneumatic hoses.

Optimal compressed air supply and power delivery for compressed air consumers

Flow-optimised valve facilitates high flow rate of up to 2250 l/min and a maximum operating pressure of 16 bar. Result is greater productivity and lower energy costs for the user.

High protection and corrosion resistance even under demanding conditions

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

Long service life

Locking sleeve made from hardened steel

Secure, one-handed decoupling

Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.

Euro profiles are compatible with other compressed air fittings

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Products specifications
Suitable for hose internal diameter 10 mm
Suitable for hose external diameter 15 mm
Length (l) 70 mm
Outer diameter (D) 23.5 mm
Flow capacity 2250 l/min
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for hose internal diameter 10 mm
Suitable for hose external diameter 15 mm
Length (l) 70 mm
Outer diameter (D) 23.5 mm
Flow capacity 2250 l/min
Min./max. temperature resistance -20 to 100 °C
Related Product
Close