Close
Filters
Search

Compressed head nail Type FN

Article No. 04811645
Steel galvanised, type FN NL-LOSTHD-FN-(A2K)-1,6X45
€18.88 inc. VAT price per 2500 PCS
AVAILABLE
*
+ -
Galvanised steel, blue passivated
Galvanised steel, blue passivated
Application area

Attaching frames, skirting boards, door production, staircase construction, cabinet production

Products specifications
Nominal diameter (d1) 1.6 mm
Length (l1) 45 mm
Head diameter 2.8 mm
Material Steel
Surface Galvanised
Number per pallet 1080000 PCS
Head type Compressed head
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 1.6 mm
Length (l1) 45 mm
Head diameter 2.8 mm
Material Steel
Surface Galvanised
Number per pallet 1080000 PCS
Head type Compressed head
RoHS-compliant Yes
Close