Close
Filters
Search

Compression spring

Article No. 05060842
DIN 2095 steel galvanised COMPSPG-DIN2095-0,8/ED8/IT14/HO42
€12.98 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 2095 spring steel wire, galvanised steel, blue passivated (A2K). The compression springs comply with quality class 2 according to DIN 2095.
DIN 2095 spring steel wire, galvanised steel, blue passivated (A2K). The compression springs comply with quality class 2 according to DIN 2095.
Products specifications
Outer diameter (d1) 8 mm
Thickness (d2) 0.8 mm
Length (l1) 42 mm
Number of windings 14 PCS
Material Spring steel
Surface Galvanised
RoHS-compliant Yes
Standards DIN 2095

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d1) 8 mm
Thickness (d2) 0.8 mm
Length (l1) 42 mm
Number of windings 14 PCS
Material Spring steel
Surface Galvanised
RoHS-compliant Yes
Standards DIN 2095
Close