Close
Search

Compression spring

Article No. 05061528
DIN 2095 steel galvanised COMPSPG-DIN2095-1,5/ED15/IT7/HO28
€0.18 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
DIN 2095 spring steel wire, galvanised steel, blue passivated (A2K). The compression springs comply with quality class 2 according to DIN 2095.
DIN 2095 spring steel wire, galvanised steel, blue passivated (A2K). The compression springs comply with quality class 2 according to DIN 2095.
Products specifications
Outer diameter (d1) 15 mm
Thickness (d2) 1.5 mm
Length (l1) 28 mm
Number of windings 7 PCS
Material Spring steel
Surface Galvanised
RoHS-compliant Yes
Standards DIN 2095
Close