Close
Filters
Search

Concealed cabinet hinge, TIOMOS Impresso 110/90 E

Article No. F034139483
Concealed hinge Tiomos 110/90E Impresso HNGE-T-IMPRESSO-110-90-HS-BB-INRT GRASS
€7.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Tool-free installation

Easy depth adjustment thanks to threaded screw

3D adjustment with compatible mounting plate

Virtually seamless joints

Available in 3 different versions:

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (without spring)

Specified dimensions not binding. Subject to technical changes!

Tool-free installation

Easy depth adjustment thanks to threaded screw

3D adjustment with compatible mounting plate

Virtually seamless joints

Available in 3 different versions:

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (without spring)

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Enclosed
Crank mm
Cushioning effect No
With spring Yes
Type of assembly Toolless
Hole drilling 52/5.5 mm and 48/6 mm

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Door stop Enclosed
Crank mm
Cushioning effect No
With spring Yes
Type of assembly Toolless
Hole drilling 52/5.5 mm and 48/6 mm
Close