Close
Search

Concealed hinge, Nexis click-on 100

Article No. F015072657
Concealed hinge Nexis 100 Click-on HNGE-NEXCLON-SCRON52/5,5-MID-100DGR GRASS NEXIS CLICK-ON
€1.83 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
With shallow cup depth for thin and profiled doors.

Opening angle 110°

Up to 24 mm door thickness

Soft-close compatible

Notice

CAD calculation with corresponding form

Specified dimensions not binding. Subject to technical changes!

With shallow cup depth for thin and profiled doors.

Opening angle 110°

Up to 24 mm door thickness

Soft-close compatible

Notice

CAD calculation with corresponding form

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Centre wall
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 24 mm
Opening angle 100 Degree
Min. hinge pot distance 4 mm
Max. hinge pot distance 6 mm
Material Zamak
Surface Nickel-plated
Close