Close
Filters
Search

Nexis click-on 170

Article No. F015072597
NEXIS CLICK-ON 65 HINGE 170 F/O 48/6 GRASS NEXIS CLICK-ON
€4.19 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal extensions

With integrated finger protection

No risk of injury, ideal for children's furniture

Compatible with soft-close systems

Notice

Compatible with automatic soft-close systems.

 

Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal extensions

With integrated finger protection

No risk of injury, ideal for children's furniture

Compatible with soft-close systems

Notice

Compatible with automatic soft-close systems.

 

Products specifications
Door stop Corner
Corner mount ( Offset ) 0 mm
Automatic Yes
Type of assembly Screw Fixing
Hole drilling 48/6 mm
Suitable for max. door thickness 26 mm
Opening angle 170 Degree
Material Die-cast zinc
Surface Nickel plated
Products specifications
Door stop Corner
Corner mount ( Offset ) 0 mm
Automatic Yes
Type of assembly Screw Fixing
Hole drilling 48/6 mm
Suitable for max. door thickness 26 mm
Opening angle 170 Degree
Material Die-cast zinc
Surface Nickel plated
Close