Close
Filters
Search

Concealed hinge, Nexis click-on 90

Article No. F015072822
Concealed hinge Nexis 90 Click-on, cup 40 mm HNGE-NEXCLON-SCRON-MID-(NI)-90DGR GRASS NEXIS CLICK-ON
€2.49 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Large cup housing (diameter: 40 mm)

Opening angle: 90°

  • Door thickness up to 42 mm
  • For thick doors
  • For doors with heavy profile

Specified dimensions not binding. Subject to technical changes.

Large cup housing (diameter: 40 mm)

Opening angle: 90°

  • Door thickness up to 42 mm
  • For thick doors
  • For doors with heavy profile

Specified dimensions not binding. Subject to technical changes.

Products specifications
Door stop Centre wall
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 42 mm
Opening angle 90 Degree
Min. hinge pot distance 3 mm
Max. hinge pot distance 11 mm
Material Zamak
Surface Nickel-plated
Products specifications
Door stop Centre wall
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 42 mm
Opening angle 90 Degree
Min. hinge pot distance 3 mm
Max. hinge pot distance 11 mm
Material Zamak
Surface Nickel-plated
Close