Close
Filters
Search

Concealed hinge Nexis Click-on, 95°

Article No. F015072688
Concealed hinge Nexis 95 cup long Click-on HNGE-NEXCLON-SCRON52/5,5-(NI)-95DGR GRASS NEXIS CLICK-ON
€5.37 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With a long hinge arm for stud walls with wide studs

Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!

With a long hinge arm for stud walls with wide studs

Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Stud
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 30 mm
Opening angle 95 Degree
Min. hinge pot distance 4 mm
Max. hinge pot distance 6 mm
Material Zamak
Surface Nickel-plated
Products specifications
Door stop Stud
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 30 mm
Opening angle 95 Degree
Min. hinge pot distance 4 mm
Max. hinge pot distance 6 mm
Material Zamak
Surface Nickel-plated
Close