Close
Search

Concealed hinge, Nexis click-on 95/45 A

Article No. F015072675
Concealed hinge Nexis 95/45A Click-on HNGE-NEXCLON-SCRON52/5,5-BEAR-94/45DGR GRASS NEXIS CLICK-ON
€4.32 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
For 45° bevelled units

Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!

For 45° bevelled units

Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Supported
Automatic Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for max. door thickness 30 mm
Suitable for angled cabinets 45 Degree
Opening angle 95 Degree
Min. hinge pot distance 4 mm
Max. hinge pot distance 6 mm
Material Zamak
Surface Nickel-plated
Close