Close
Filters
Search

Concealed hinge, Nexis Impresso 110

Article No. F014072494
Concealed hinge Nexis 110 Impresso HNGE-NEXIMP-52/5,5-AUTM-CRN-110DGR GRASS NEXIS IMPRESSO
€3.13 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!

Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Corner
Automatic Yes
Type of assembly Impresso
Hole drilling 52/5.5 mm
Suitable for max. door thickness 22 mm
Opening angle 110 Degree
Suitable for side drill hole diameter 10 mm
Min. hinge pot distance 4 mm
Hinge pot depth 11.5 mm
Suitable for drill hole diameter, pot hole 35 mm
Min./max. hinge pot distance 4-7 mm
Max. hinge pot distance 7 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Door stop Corner
Automatic Yes
Type of assembly Impresso
Hole drilling 52/5.5 mm
Suitable for max. door thickness 22 mm
Opening angle 110 Degree
Suitable for side drill hole diameter 10 mm
Min. hinge pot distance 4 mm
Hinge pot depth 11.5 mm
Suitable for drill hole diameter, pot hole 35 mm
Min./max. hinge pot distance 4-7 mm
Max. hinge pot distance 7 mm
Close