Close
Filters
Search

Concealed hinge TIOMOS click-on 110

Article No. F028138703
Concealed hinge Tiomos 110 Click-on HNGE-TS-CLICKON-110-H-BP-C95 GRASS
€5.05 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Seamless joints on doors up to 24-mm thick

Easy depth adjustment thanks to threaded screw

3D adjustment with compatible mounting plate

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing function (without spring)

Specified dimensions not binding. Subject to technical changes!

Seamless joints on doors up to 24-mm thick

Easy depth adjustment thanks to threaded screw

3D adjustment with compatible mounting plate

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing function (without spring)

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Half support
Crank 9.5 mm
Cushioning effect Yes
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Material Zamak
Surface Nickel-plated
Opening angle 110 Degree

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Door stop Half support
Crank 9.5 mm
Cushioning effect Yes
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Material Zamak
Surface Nickel-plated
Opening angle 110 Degree
Close