Close
Filters
Search

Concealed hinge, TIOMOS click-on 110/45 E

Article No. F045138654
Concealed hinge Tiomos 110/45E Click-on HNGE-T-CLICKON-110-45-H-BB-INRT GRASS
€6.96 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With integrated damping
  • For 45° tapered cabinets
  • Tiomos Click-on to screw on
  • Easy-to-adjust depth using threaded screw
  • 3D adjustment with compatible mounting plate
  • Virtually seamless joints

Specified dimensions not binding. Subject to technical changes!

With integrated damping
  • For 45° tapered cabinets
  • Tiomos Click-on to screw on
  • Easy-to-adjust depth using threaded screw
  • 3D adjustment with compatible mounting plate
  • Virtually seamless joints

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Enclosed
Cushioning effect No
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for min./max. door thickness 16-24 mm
Material Zamak
Surface Nickel-plated
Suitable for angled cabinets 45 Degree
Opening angle 110 Degree

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Door stop Enclosed
Cushioning effect No
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Suitable for min./max. door thickness 16-24 mm
Material Zamak
Surface Nickel-plated
Suitable for angled cabinets 45 Degree
Opening angle 110 Degree
Close