Close
Filters
Search

Concealed hinge, TIOMOS click-on 110/90 A

Article No. F028138717
Concealed hinge Tiomos 110/90A Click-on HNGE-TS-CLICKON-110-90-H-BB-OVRLY GRASS
€10.43 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With integrated damping

Concealed hinge (overlay)

Tiomos Click-on to screw on

Hinge for stud structures

Easy-to-adjust depth using threaded screw

3D adjustment with compatible mounting plate

Virtually seamless joints

Available in two designs:

  • With integrated damping (three damping settings available)
  • Without integrated damping

Specified dimensions not binding. Subject to technical changes!

With integrated damping

Concealed hinge (overlay)

Tiomos Click-on to screw on

Hinge for stud structures

Easy-to-adjust depth using threaded screw

3D adjustment with compatible mounting plate

Virtually seamless joints

Available in two designs:

  • With integrated damping (three damping settings available)
  • Without integrated damping

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Supported
Cushioning effect Yes
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Material Steel
Surface Nickel-plated
Opening angle 110 Degree
Products specifications
Door stop Supported
Cushioning effect Yes
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Material Steel
Surface Nickel-plated
Opening angle 110 Degree
Close