Close
Filters
Search

Concealed hinge TIOMOS click-on 160

Article No. F028138744
Concealed hinge Tiomos 160 Click-on HNGE-TS-CLICKON-160-H-BP-C03 GRASS
€10.96 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Integrated finger-protection, does not open wider than ∅ 7 mm

Easy depth adjustment thanks to threaded screw

3D adjustment with compatible mounting plate

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (without spring)

Specified dimensions not binding. Subject to technical changes!

Integrated finger-protection, does not open wider than ∅ 7 mm

Easy depth adjustment thanks to threaded screw

3D adjustment with compatible mounting plate

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (without spring)

Specified dimensions not binding. Subject to technical changes!

Application area

For cupboards with internal or shelf extensions

Products specifications
Door stop Supported
Crank 3 mm
Cushioning effect Yes
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Material Zamak
Surface Nickel-plated
Opening angle 160 Degree

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Door stop Supported
Crank 3 mm
Cushioning effect Yes
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Material Zamak
Surface Nickel-plated
Opening angle 160 Degree
Close