Close
Filters
Search

Concealed hinge TIOMOS click-on 95

Article No. F045138687
Concealed hinge Tiomos 95 Click-on HNGE-T-CLICKON-95-H-BP-C00 GRASS
€5.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Screw-on
  • Easy-to-adjust depth using threaded screw
  • 3D adjustment with compatible mounting plate

Specified dimensions not binding. Subject to technical changes!

  • Screw-on
  • Easy-to-adjust depth using threaded screw
  • 3D adjustment with compatible mounting plate

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Full support
Crank mm
Cushioning effect No
With spring Yes
Type of assembly Toolless
Hole drilling 52/5.5 mm
Material Steel / Zamak
Surface Nickel-plated
Opening angle 95 Degree

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Door stop Full support
Crank mm
Cushioning effect No
With spring Yes
Type of assembly Toolless
Hole drilling 52/5.5 mm
Material Steel / Zamak
Surface Nickel-plated
Opening angle 95 Degree
Close