Close
Filters
Search

Concrete screw with hexagon head W-BS/A4

Article No. 5929228035
Concrete screw W-BS type S, A4 stainless steel ANC-(W-BS/S)-A4-WS13-15-35-8X80
€4.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ideal for mounting metal structures, stainless steel A4

Extremely flexible to use

Three anchoring depths (sizes 6 – 14) and a large variety of types

Fastening can be adjusted up to twice after installation

(Sizes 8 – 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)

  • High load-bearing capacities
  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained
  • Very quick and easy to install
  • No installation torque required
  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.

Proof of Performance

ETA-16/0043 for individual attachment

Option 1, cracked and non-cracked concrete (size 6–10), seismic performance category C1 (size 6–10)

ETA-16/0128 for multiple attachment

Concrete (size 6)

Hollow-core prestressed concrete ceilings (size 6)

Fire resistance

R30, R60, R90, R120; Technical Report TR020 (included in the approvals)

Ideal for mounting metal structures, stainless steel A4

Extremely flexible to use

Three anchoring depths (sizes 6 – 14) and a large variety of types

Fastening can be adjusted up to twice after installation

(Sizes 8 – 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)

  • High load-bearing capacities
  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained
  • Very quick and easy to install
  • No installation torque required
  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.

Proof of Performance

ETA-16/0043 for individual attachment

Option 1, cracked and non-cracked concrete (size 6–10), seismic performance category C1 (size 6–10)

ETA-16/0128 for multiple attachment

Concrete (size 6)

Hollow-core prestressed concrete ceilings (size 6)

Fire resistance

R30, R60, R90, R120; Technical Report TR020 (included in the approvals)

Application area

Individual attachment size 6 – 10:


Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 for sizes 6–10)



Multiple attachment size 6:


For anchoring non-load-bearing systems in non-cracked and cracked concrete



For attachment in hollow-core pre-stressed concrete ceilings, size 6



Suitable for fastening


e.g. metal constructions, metal profiles, consoles, foot plates, supports, cable harnesses, pipelines, handrails



Can be used in concrete < C20/25 and compression-proof natural stone (without approval)



W-BS/A4 (A4 stainless steel) approved for use in dry indoor areas and also outdoors (including industrial atmospheres and coastal areas) or in damp rooms, provided that no particularly aggressive conditions are present

Products specifications
Anchor size 8 mm
Thread diameter 10 mm
Anchor length (l) 80 mm
Attachment height (t fix 1) 35 mm
Attachment height (t fix 2) 25 mm
Attachment height (t fix 3) 15 mm
Nominal drill-bit diameter (d 0) 8 mm
Drill hole depth (h 1.1) 55 mm
Drill hole depth (h 1.2) 65 mm
Drill hole depth (h 1.3) 75 mm
Embedding depth (h nom1) 45 mm
Embedding depth (h nom2) 55 mm
Embedding depth (h nom3) 65 mm
External drive WS13
Material Stainless steel A4, 1.4401
Washer diameter 16 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8 |  9 |  10 |  11

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Anchor size 8 mm
Thread diameter 10 mm
Anchor length (l) 80 mm
Attachment height (t fix 1) 35 mm
Attachment height (t fix 2) 25 mm
Attachment height (t fix 3) 15 mm
Nominal drill-bit diameter (d 0) 8 mm
Drill hole depth (h 1.1) 55 mm
Drill hole depth (h 1.2) 65 mm
Drill hole depth (h 1.3) 75 mm
Embedding depth (h nom1) 45 mm
Embedding depth (h nom2) 55 mm
Embedding depth (h nom3) 65 mm
External drive WS13
Material Stainless steel A4, 1.4401
Washer diameter 16 mm
Close