Close
Filters
Search

Concrete screw with hexagon head W-BS/S

Article No. 5929128005
Concrete screw W-BS steel zinc plated type S ANC-(W-BS/S)-(A2K)-WS13-5-8X50
€1.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ideal for mounting metal structures, galv. steel

Extremely flexible to use

Three anchoring depths (sizes 6 – 14) and a large variety of types

Fastening can be adjusted up to twice after installation

(Sizes 8 - 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)

  • High load-bearing capacities
  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained
  • Very quick and easy to install
  • No installation torque required
  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.

ETA-16/0043 for individual attachment

Option 1, cracked and non-cracked concrete (sizes 6–14), seismic performance category C1 (sizes 8–14)

ETA-16/0128 for multiple attachment

Concrete (sizes 5 and 6)

Hollow-core prestressed concrete ceilings (size 6)

Fire resistance

R30, R60, R90, R120; Technical Report TR020 (included in the approvals)

Ideal for mounting metal structures, galv. steel

Extremely flexible to use

Three anchoring depths (sizes 6 – 14) and a large variety of types

Fastening can be adjusted up to twice after installation

(Sizes 8 - 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)

  • High load-bearing capacities
  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained
  • Very quick and easy to install
  • No installation torque required
  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.

ETA-16/0043 for individual attachment

Option 1, cracked and non-cracked concrete (sizes 6–14), seismic performance category C1 (sizes 8–14)

ETA-16/0128 for multiple attachment

Concrete (sizes 5 and 6)

Hollow-core prestressed concrete ceilings (size 6)

Fire resistance

R30, R60, R90, R120; Technical Report TR020 (included in the approvals)

Application area

Individual attachment sizes 6 – 14:


Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 for sizes 8–14)



Multiple attachment sizes 5 and 6:


For anchoring of non-load-bearing systems in cracked and non-cracked concrete



For attachment in hollow-core prestressed concrete ceilings, size 6



Suitable for attaching metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipelines, railings etc.



Can be used in concrete < C20/25 and hard natural stone (unapproved)



W-BS/S (galvanised steel) approved for use in dry indoor areas

Products specifications
Anchor size 8 mm
Thread diameter 10 mm
Anchor length (l) 50 mm
Attachment height (t fix 1) 25 mm
Nominal drill-bit diameter (d 0) 8 mm
Drill hole depth (h 1.1) 55 mm
Embedding depth (h nom1) 45 mm
External drive WS13
Material Steel
Surface Zinc plated
Washer diameter 16 mm
Products specifications
Anchor size 8 mm
Thread diameter 10 mm
Anchor length (l) 50 mm
Attachment height (t fix 1) 25 mm
Nominal drill-bit diameter (d 0) 8 mm
Drill hole depth (h 1.1) 55 mm
Embedding depth (h nom1) 45 mm
External drive WS13
Material Steel
Surface Zinc plated
Washer diameter 16 mm
Close