Close
Filters
Search

Conical countersink Green ring, HSCO 90°, DIN 335 C

Article No. 069401916
Conical countersink HSCo, green ring CNTSNK-CONI-MA-GREEN-HSSE-90DGR-D16,5MM ZEBRA
€25.53 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Particularly suitable for processing stainless steel, alloyed or high-alloy and rust- and acid-resistant steels.

Burr- and chatter-free countersinking and deburring

Precision conical countersink with 3 cutting edges, precision-ground

Optimised flute geometry

Outstanding chip formation and removal

Notice

See overview tables for countersink/material assignments

Particularly suitable for processing stainless steel, alloyed or high-alloy and rust- and acid-resistant steels.

Burr- and chatter-free countersinking and deburring

Precision conical countersink with 3 cutting edges, precision-ground

Optimised flute geometry

Outstanding chip formation and removal

Notice

See overview tables for countersink/material assignments

Products specifications
Spot-facer diameter 16.5 mm
Suitable for screw M8
Length 60 mm
Shaft diameter 10 mm
Suitable for upright drilling machine (points system) 2 of 4 points
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Service life (points system) 2 of 4 points
Countersinking speed (point system) 2 of 4 points
Countersinking quality (point system) 2 of 4 points
Versatility (points system) 2 of 4 points
Countersinking behaviour (point system) 2 of 4 points
Shank style Round
Products specifications
Spot-facer diameter 16.5 mm
Suitable for screw M8
Length 60 mm
Shaft diameter 10 mm
Suitable for upright drilling machine (points system) 2 of 4 points
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Service life (points system) 2 of 4 points
Countersinking speed (point system) 2 of 4 points
Countersinking quality (point system) 2 of 4 points
Versatility (points system) 2 of 4 points
Countersinking behaviour (point system) 2 of 4 points
Shank style Round
Related Product
Close