Close
Search

Conical countersink HSCo 90° with cross hole

Article No. 069402102
Conical countersink diagonal hole CNTSNK-CRSHO-HSCO-90DGR-(D2-5MM) ZEBRA
€9.78 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
For chatter-free deburring and countersinking of holes
  • The even-running cone-envelope relief grinding results in a light, paring cut
  • The chip flow due to drilling stops chips sticking in the workpiece
  • Straight shank
Notice

Not recommended for full countersinking! Increased service life and cutting performance by using drilling and cutting oil.

For chatter-free deburring and countersinking of holes
  • The even-running cone-envelope relief grinding results in a light, paring cut
  • The chip flow due to drilling stops chips sticking in the workpiece
  • Straight shank
Notice

Not recommended for full countersinking! Increased service life and cutting performance by using drilling and cutting oil.

Products specifications
Min./max. spot-facer diameter 2-5 mm
Head diameter 10 mm
Length 45 mm
Shaft diameter 6 mm
Close