Close
Filters
Search

Conical drive-in nipple shape A

Article No. 098648
DIN 71412 galvanised steel H, shape A NPL-DIN71412-H1-A-(A2K)-10
€0.46 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Galvanised steel, blue passivated (A2K), self-locking tapered male thread
Galvanised steel, blue passivated (A2K), self-locking tapered male thread
Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form A, H1
Tenon diameter (d1) 10 mm
Length (l1) 15 mm
Length of tenon (l2) 5.4 mm
DIN 71412

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form A, H1
Tenon diameter (d1) 10 mm
Length (l1) 15 mm
Length of tenon (l2) 5.4 mm
DIN 71412
Close