Close
Filters
Search

Conical nipple, shape A

Article No. 0986136
DIN 71412 galvanised steel, shape A NPL-DIN71412-H1-(A2K)-M10X1,5
€0.59 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 71412 A, galvanised steel, blue passivated (A2K), self-locking tapered external thread
DIN 71412 A, galvanised steel, blue passivated (A2K), self-locking tapered external thread
Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.5
Length (l1) 16 mm
Thread length (metric thread) (lg) 5.4 mm
Width across flats (s1) 11 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form A, H1
Pitch 1.5 mm
RoHS-compliant Yes
Product weight (per item) 5.737 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.5
Length (l1) 16 mm
Thread length (metric thread) (lg) 5.4 mm
Width across flats (s1) 11 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form A, H1
Pitch 1.5 mm
RoHS-compliant Yes
Product weight (per item) 5.737 g
Close