Close
Filters
Search

Connecting screw

Article No. 02752629
Connecting screw SCR-CON-PLA-PANHD-SL-(A2K/BR)-M4X(28-34)
€18.95 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
  • Safeguard against twisting on the shaft of the sleeve nut
  • 8-mm drill diameter

Specified dimensions not binding. Subject to technical changes!

  • Safeguard against twisting on the shaft of the sleeve nut
  • 8-mm drill diameter

Specified dimensions not binding. Subject to technical changes!

Products specifications
Thread type x nominal diameter (D) M6
Suitable for min./max. material thickness 29-36 mm
Surface Galvanised
Internal drive Slot
Material Steel / plastic
Shaft diameter (d1) 8 mm
Suitable for Furniture
Products specifications
Thread type x nominal diameter (D) M6
Suitable for min./max. material thickness 29-36 mm
Surface Galvanised
Internal drive Slot
Material Steel / plastic
Shaft diameter (d1) 8 mm
Suitable for Furniture
Close