Close
Filters
Search

Connector DIN 7428 G 7 mm

Article No. 0614176781
Connecting piece DIN 7428 G 7 mm HOLD-BIT-IMPNUT-7X4PT-1/2IN-L75MM
€19.33 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Drive type Slot
Tip size 1/2 inch
Tip type Outer square
Length 75 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive type Slot
Tip size 1/2 inch
Tip type Outer square
Length 75 mm
Close