Close
Filters
Search

Copper washer 8 x 16 x 1.5 mm

Article No. 0691500280
Hole washer HOWSH-COPPERPLTE-D8X16X1,5
€0.16 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Internal diameter 8 mm
Outer diameter 16 mm
Thickness 1.5 mm
Product weight (per item) 1.800 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Internal diameter 8 mm
Outer diameter 16 mm
Thickness 1.5 mm
Product weight (per item) 1.800 g
Close