Close
Filters
Search

Cordless LED hand-held lamp WLH 1.2

Article No. 0827940112
Battery-powered LED hand-held lamp WLH 1.2 LAMP-BTRY-LED-WLH1.2
€56.99 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Slimline design for confined spaces

State-of-the-art lithium polymer battery technology

Short charging time; lamp can be used for long periods

With a powerful magnet

In the foot and retaining clip

Number of LEDs

  • 1 x COB LED 1.2 W
  • 1 x LED (torch function)
  • 1 x indicator light — shows when the lamp needs to be charged

Slim design

For confined spaces

Slimline design for confined spaces

State-of-the-art lithium polymer battery technology

Short charging time; lamp can be used for long periods

With a powerful magnet

In the foot and retaining clip

Number of LEDs

  • 1 x COB LED 1.2 W
  • 1 x LED (torch function)
  • 1 x indicator light — shows when the lamp needs to be charged

Slim design

For confined spaces

Products specifications
Luminous flux main light 100 lm
Luminous flux side light 15 lm
Luminous period of main light 3 h
Luminous period of secondary light 24 h
Charging time 2.5 h
IP protection type, lamp IP 20
IP protection type charger IP 20
Impact resistance IK07
Protection class lamp Protection class III/safety extra-low voltage
Protection class charger Protection class II/protective insulation
Type of rechargeable battery/battery Lithium polymer
Nominal Voltage 3.7 V/DC
Rechargeable battery/battery capacity 1000 mAh
Min./max. charging voltage 100-240 V/AC
Min./max. frequency 50 / 60 Hz
Connection type USB<br>Micro-USB
Length x width x height 170 x 28 x 27 mm
Products specifications
Luminous flux main light 100 lm
Luminous flux side light 15 lm
Luminous period of main light 3 h
Luminous period of secondary light 24 h
Charging time 2.5 h
IP protection type, lamp IP 20
IP protection type charger IP 20
Impact resistance IK07
Protection class lamp Protection class III/safety extra-low voltage
Protection class charger Protection class II/protective insulation
Type of rechargeable battery/battery Lithium polymer
Nominal Voltage 3.7 V/DC
Rechargeable battery/battery capacity 1000 mAh
Min./max. charging voltage 100-240 V/AC
Min./max. frequency 50 / 60 Hz
Connection type USB<br>Micro-USB
Length x width x height 170 x 28 x 27 mm
Close