Close
Filters
Search

Cordless LED hand-held lamp WLH 1.4

Article No. 0827941114
LAMP-CORDL-LED-WLH1.4 Art.-no. 0827941114 | EAN 4068362400667
€70.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hand-held lamp with 6x SMD LEDs, magnet, rotating and foldable hook

Perfect lighting

  • Easy suspension of the light thanks to the 360° rotating and folding plastic hook
  • Flexible attachment to all metallic surfaces due to a strong magnet in the base of the lamp
  • Ideal for illuminating a working environment due to its main light with 250 lumens
  • Quickly identify an empty battery with the indicator light

 

Continuous working

  • Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology
  • Due to the compact design, it can be stored anywhere quickly and easily

 

Scope of delivery

  • Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
Hand-held lamp with 6x SMD LEDs, magnet, rotating and foldable hook

Perfect lighting

  • Easy suspension of the light thanks to the 360° rotating and folding plastic hook
  • Flexible attachment to all metallic surfaces due to a strong magnet in the base of the lamp
  • Ideal for illuminating a working environment due to its main light with 250 lumens
  • Quickly identify an empty battery with the indicator light

 

Continuous working

  • Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology
  • Due to the compact design, it can be stored anywhere quickly and easily

 

Scope of delivery

  • Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
Products specifications
Luminous flux 250 lm
Luminous period 5 h
Charging time 4 h
IP protection type, lamp IP 65
Impact resistance IK07
Protection class lamp Protection class III/safety extra-low voltage
Type of rechargeable battery/battery Li-lon
Nominal Voltage 3.7 V/DC
Rechargeable battery/battery capacity 2000 mAh
Length x width x height 78 x 33 x 113 mm
Products specifications
Luminous flux 250 lm
Luminous period 5 h
Charging time 4 h
IP protection type, lamp IP 65
Impact resistance IK07
Protection class lamp Protection class III/safety extra-low voltage
Type of rechargeable battery/battery Li-lon
Nominal Voltage 3.7 V/DC
Rechargeable battery/battery capacity 2000 mAh
Length x width x height 78 x 33 x 113 mm
Related Product
Close