Close
Filters
Search

Cordless power tool bag set ABS/ABH/AWS M-CUBE W-CONNECT

Article No. 5701465006
TRIPLE-SET-ABS/ABH/AWS-(SPEC EDITION)
€1,646.87 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Consisting of three power tools including bag

All units have continuous motor monitoring and a long motor service life:

  • The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating
  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load

ABS 18 COMPACT M-CUBE

Maximum service life and low wear due to the 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.

ABH 18 COMPACT M-CUBE

Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.

AWS 18 COMPACT M-CUBE

Safe working due to the dead man's switch and brake function, which ensure that the disc stops quickly when the switch is released.

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Consisting of three power tools including bag

All units have continuous motor monitoring and a long motor service life:

  • The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating
  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load

ABS 18 COMPACT M-CUBE

Maximum service life and low wear due to the 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.

ABH 18 COMPACT M-CUBE

Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.

AWS 18 COMPACT M-CUBE

Safe working due to the dead man's switch and brake function, which ensure that the disc stops quickly when the switch is released.

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Number of pieces in assortment/set 10 PCS
Length x width x height 480 x 290 x 340 mm
Products specifications
Number of pieces in assortment/set 10 PCS
Length x width x height 480 x 290 x 340 mm
Close