Close
Filters
Search

Core drill bit HSCo8 AlCrN

Article No. 0630942616
Core drill bit HSCo8 AlCrN coating CREDRL-MET-HSCO8-ALCRN-DRLDP55MM-D16MM ZEBRA
€70.99 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-performance core drill bits with 55-mm cutting depth, AlCrN-multilayer coating and 8% cobalt alloy for high service life and versatile use with almost all materials such as in conventional steels, cast iron, titanium, stainless steels, heat-resistant and high-strength steels up to 1400 N/mm² in strength. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, magnesium alloys, brass, bronze and plastics.

Outstanding performance compared to similar uncoated core drill bits

  • Significantly higher service life
  • Up to 60% greater cutting speed
  • Considerably faster drilling progress

AlCrN multilayer wear-protection coating and 8% cobalt alloy

  • Extremely high temperature resistance of up to 1050°C
  • Very high coating hardness of 3000 HV
  • Multilayer construction for optimum chip removal and improved cutting properties (prevents material wear)

For process reliability in almost all materials

Exact guidance, no slippage

Problem-free drilling on curved surfaces and pipes

No predrilling required, no formation of burrs

Eliminates need for pre- and post-machining

Notice
  • Unlike the twist drill, the core drill bit does not machine the entire bore diameter, but rather only a thin material ring. The drill core is ejected by an ejector pin using spring tension; this is not included in the scope of delivery. The drilling times of core drill bits are therefore up to ten times shorter than those of twist drills.
  • Sufficient continuous cooling during the entire drilling process considerably increases the service life of the core drill. Do not use in a dry state.
  • See the overview tables for core drill bits/material assignments as well as cutting values
  • Wear appropriate protective equipment when using the sanding tip, such as Eye protection, hearing protection, protective gloves
  • Set aside loose clothing or jewellery that could get caught in moving parts
  • The core drill bits must not be used manually
  • Before use, please ensure that the tool rotates properly and that the clamping function on the tool drive works correctly
High-performance core drill bits with 55-mm cutting depth, AlCrN-multilayer coating and 8% cobalt alloy for high service life and versatile use with almost all materials such as in conventional steels, cast iron, titanium, stainless steels, heat-resistant and high-strength steels up to 1400 N/mm² in strength. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, magnesium alloys, brass, bronze and plastics.

Outstanding performance compared to similar uncoated core drill bits

  • Significantly higher service life
  • Up to 60% greater cutting speed
  • Considerably faster drilling progress

AlCrN multilayer wear-protection coating and 8% cobalt alloy

  • Extremely high temperature resistance of up to 1050°C
  • Very high coating hardness of 3000 HV
  • Multilayer construction for optimum chip removal and improved cutting properties (prevents material wear)

For process reliability in almost all materials

Exact guidance, no slippage

Problem-free drilling on curved surfaces and pipes

No predrilling required, no formation of burrs

Eliminates need for pre- and post-machining

Notice
  • Unlike the twist drill, the core drill bit does not machine the entire bore diameter, but rather only a thin material ring. The drill core is ejected by an ejector pin using spring tension; this is not included in the scope of delivery. The drilling times of core drill bits are therefore up to ten times shorter than those of twist drills.
  • Sufficient continuous cooling during the entire drilling process considerably increases the service life of the core drill. Do not use in a dry state.
  • See the overview tables for core drill bits/material assignments as well as cutting values
  • Wear appropriate protective equipment when using the sanding tip, such as Eye protection, hearing protection, protective gloves
  • Set aside loose clothing or jewellery that could get caught in moving parts
  • The core drill bits must not be used manually
  • Before use, please ensure that the tool rotates properly and that the clamping function on the tool drive works correctly
Application area
  • With Weldon shank ∅ 19 mm for use on mobile magnetic drills or stationary drills for creating large holes up to 50 mm in diameter and a cutting depth of max. 55 mm

  • Fein drills with QuickIn mount can be used with an adapter

  • Application on stationary drills with Morse taper is possible using the appropriate mount holder
Instructions
  • Insert the ejector pin into the core drill bit

  • Push the core drill bit into the mount holder of the drill unit and tighten the hexagon socket screws

  • The core drill bit is automatically locked into place when using quick-action mounts

  • Make sure the core drill bit is sitting cleanly in the mount

  • Putting the drill under lateral load during use may cause the tool to break

  • Fix the drill unit into the right position for drilling — make sure the drill unit has a stable footing

  • If necessary, secure the drill unit before drilling using a safety strap, especially for use on vertical surfaces and overhead work

  • Pay attention to the speed table and use coolant

  • Drill carefully (without centre punching and pre-drilling), pay attention to an even feed and even rotation speed throughout the entire drilling process

  • Remove chips and drill core after each drilling operation

  • Caution: Risk of injury, chips and drill core may be very hot and sharp
Products specifications
Quality ZEBRA-Premium
Cutting depth 55 mm
Diameter 16 mm
Length 84.6 mm
Material to be processed Steel<br>Stainless steel<br>Cast metal<br>Non-ferrous metal<br>Hard and tough material
Shank style Weldon
Surface AlCrN
Cutting material HSCo8
Service life (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 4 of 4 points
Versatility (points system) 4 of 4 points
Drilling behaviour (point system) 4 of 4 points
Type Longlife

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Quality ZEBRA-Premium
Cutting depth 55 mm
Diameter 16 mm
Length 84.6 mm
Material to be processed Steel<br>Stainless steel<br>Cast metal<br>Non-ferrous metal<br>Hard and tough material
Shank style Weldon
Surface AlCrN
Cutting material HSCo8
Service life (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 4 of 4 points
Versatility (points system) 4 of 4 points
Drilling behaviour (point system) 4 of 4 points
Type Longlife
Close