Close
Filters
Search

Core drill bit HSS

Article No. 0630930140
HSS core drill bit CREDRL-MET-HSS-DRLDP30MM-D14MM
€28.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With weld-on shank ∅19 mm. For use on mobile magnetic core drills or stationary drills for finishing large holes up to ∅ 50 mm and a max. cutting depth of 50 mm. Fits most standard magnetic drills.

High performance and rapid drilling progress with a long service life

In contrast to solid drilling, only a thin metal ring is cut. The drill core is ejected by an ejector pin.

No pre-drilling required, no formation of burrs

No pre- or post-processing required

Optimised cutting geometry

  • Long service life compared to many standard core drill bits
  • Clean drill profile
  • Drill hole with precise tolerances

Precise guidance, no slipping

Suitable for overlap drilling. Problem-free drilling on curved surfaces and pipes.

Notice
  • Ensuring that there is sufficient cooling/lubrication significantly extends the service life. Do not use in a dry state.
  • Unsuitable for pressboard and alloyed steels
With weld-on shank ∅19 mm. For use on mobile magnetic core drills or stationary drills for finishing large holes up to ∅ 50 mm and a max. cutting depth of 50 mm. Fits most standard magnetic drills.

High performance and rapid drilling progress with a long service life

In contrast to solid drilling, only a thin metal ring is cut. The drill core is ejected by an ejector pin.

No pre-drilling required, no formation of burrs

No pre- or post-processing required

Optimised cutting geometry

  • Long service life compared to many standard core drill bits
  • Clean drill profile
  • Drill hole with precise tolerances

Precise guidance, no slipping

Suitable for overlap drilling. Problem-free drilling on curved surfaces and pipes.

Notice
  • Ensuring that there is sufficient cooling/lubrication significantly extends the service life. Do not use in a dry state.
  • Unsuitable for pressboard and alloyed steels
Application area

Stainless steel, cast iron, wood, sandwich materials, wood with nails. Particularly suitable for steel, thin sheet metal, non-ferrous metals and plastics.

Products specifications
Diameter 14 mm
Cutting depth 30 mm
Length 63.75 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter 14 mm
Cutting depth 30 mm
Length 63.75 mm
Close