Close
Filters
Search

Corner joint with cover

Article No. 06832015
Corner connector with cap CRNCON-FRNCNST-PLA-TAP-DARKBROWN
€0.23 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Screws should be hand-tightened (diameter 3.5 mm)
Notice

Not suitable for permanent loads.

Specified dimensions not binding. Subject to technical changes!

Screws should be hand-tightened (diameter 3.5 mm)
Notice

Not suitable for permanent loads.

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Plastic
Colour Chocolate brown, similar to RAL 8017
Length 42 mm
Height 20 mm
Width 20 mm
Hole distance 25 mm
Distance between stop and centre of hole 11 mm
Diameter of hole 4.2 mm

Certificates/Documents(2)

3D-drawing 1

3D-drawing 2

Products specifications
Material Plastic
Colour Chocolate brown, similar to RAL 8017
Length 42 mm
Height 20 mm
Width 20 mm
Hole distance 25 mm
Distance between stop and centre of hole 11 mm
Diameter of hole 4.2 mm
Close