Close
Filters
Search

Corner roller DW For dispersions and wall paints

Article No. 0693010176
ZEBRA corner roller DW CRNROLL-PA-UNCUSH-PILEH18MM ZEBRA
€18.88 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Maximum quality corner roller with a durable, solvent-resistant cover made of high-quality non-woven polyamide for a long service life

Even coating result

  • The strong padding allows for uniform results over textured surfaces, especially on surfaces with significant texturing

Lint-free coating

  • 100 % quality control and manual reworking ensure a lint-free coating

First class coating results

  • The roller cover has good paint absorption and application properties

Shape retaining

  • The fibres of the roller are characterised by excellent refluffing propert
Maximum quality corner roller with a durable, solvent-resistant cover made of high-quality non-woven polyamide for a long service life

Even coating result

  • The strong padding allows for uniform results over textured surfaces, especially on surfaces with significant texturing

Lint-free coating

  • 100 % quality control and manual reworking ensure a lint-free coating

First class coating results

  • The roller cover has good paint absorption and application properties

Shape retaining

  • The fibres of the roller are characterised by excellent refluffing propert
Application area

Suitable for light-filling, high-coverage dispersion, latex, silicate and mineral paints as well as primers over small, hard-to-reach, smooth to textured surfaces, such as corners

Products specifications
Min. roller pile height 18 mm
Outer diameter 105 mm
Angle 90 Degree
Suitable for painting agent Dispersion paint
Products specifications
Min. roller pile height 18 mm
Outer diameter 105 mm
Angle 90 Degree
Suitable for painting agent Dispersion paint
Related Product
Close