Close
Filters
Search

Corner unit pivot fittings VS COR Wheel

Article No. 0683730019
Corner cupboard swivel VS COR Wheel 1/2 CRNCPBRDPIV-KIT2-2/4FLOOR-(CR)-1200
€260.11 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With 2/4 semi-circular base

Can be used on both the left and right-hand side

Trays swing out independently

Bottom shelf also swings out automatically when door is opened

  • Perfect access
  • Easy-care

Trays with steel wire circumferential railing ø 7 mm, high-gloss chrome-plated

Appealing look

End-to-end shelf, white, 16-mm thickness

  • Large storage compartment
  • Maximum use of storage space in corner cabinet

The top shelf can be installed at varying heights

  • Maximum use of space
  • Height can be adjusted even after installation

Ease of assembly

Simple to lock column into place on central pillar

Subsequent assembly entirely possible

Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

With 2/4 semi-circular base

Can be used on both the left and right-hand side

Trays swing out independently

Bottom shelf also swings out automatically when door is opened

  • Perfect access
  • Easy-care

Trays with steel wire circumferential railing ø 7 mm, high-gloss chrome-plated

Appealing look

End-to-end shelf, white, 16-mm thickness

  • Large storage compartment
  • Maximum use of storage space in corner cabinet

The top shelf can be installed at varying heights

  • Maximum use of space
  • Height can be adjusted even after installation

Ease of assembly

Simple to lock column into place on central pillar

Subsequent assembly entirely possible

Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for body width 1000 mm<br>1200 mm
Material Steel / wood
Surface Chrome-plated
Colour of base White
Number of shelves 2 PCS
Load capacity 15 kg
Tray-bottom radius 425 mm
Diameter 850 mm

Certificates/Documents(1)

Assembly instruction 1

Products specifications
Suitable for body width 1000 mm<br>1200 mm
Material Steel / wood
Surface Chrome-plated
Colour of base White
Number of shelves 2 PCS
Load capacity 15 kg
Tray-bottom radius 425 mm
Diameter 850 mm
Close