Close
Filters
Search

Countersunk head screw with recessed head, H

Article No. 0298560
DIN 965 bare stainless steel A4 SCR-CS-DIN965-A4-H2-M5X60
€16.52 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 965, stainless steel A4, plain
Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

DIN 965, stainless steel A4, plain
Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 60 mm
Head diameter (dk) 9.2 mm
Head height (k1) 2.5 mm
Standards DIN 965
Material Stainless steel A4
Property class 50
Surface Plain
RoHS-compliant Yes
Head type Countersunk head
Drive type Crosshead
Internal drive H2
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 60 mm
Head diameter (dk) 9.2 mm
Head height (k1) 2.5 mm
Standards DIN 965
Material Stainless steel A4
Property class 50
Surface Plain
RoHS-compliant Yes
Head type Countersunk head
Drive type Crosshead
Internal drive H2
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A
Close