Close
Filters
Search

Countersunk head screw with recessed head, H

Article No. 00481040
DIN 965 galvanised steel 4.8 SCR-CS-DIN965-4.8-H4-(A2K)-M10X40
€34.40 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 965, steel 4.8, galvanised, blue passivated (A2K)
Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

DIN 965, steel 4.8, galvanised, blue passivated (A2K)
Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 40 mm
Head diameter (dk) 18 mm
Head height (k1) 5 mm
Standards DIN 965
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Countersunk head
Drive type Crosshead
Internal drive H4
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 40 mm
Head diameter (dk) 18 mm
Head height (k1) 5 mm
Standards DIN 965
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Countersunk head
Drive type Crosshead
Internal drive H4
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Close